EGAMASTER

EGAMASTER Chain pipe wrench 900 mm 12", non-sparking, Al-Br

  • ERIKS:14762472
  • Manufacturer:8412783729832
Image 1
Save to list

€2,644.30/ pieceexcl. VAT

€3,199.60incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
12
Length
900 mm
Weight
9500 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
9500