EGAMASTER

EGAMASTER Chain pipe wrench 600 mm 6", non-sparking, Cu-Be

  • ERIKS:14762467
  • Manufacturer:8412783729788
Image 1
Save to list

€1,981.73/ pieceexcl. VAT

€2,397.89incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
6
Length
600 mm
Weight
4200 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
4200