EGAMASTER

EGAMASTER Chain pipe wrench 600 mm 4", non-sparking, Cu-Be

  • ERIKS:14762465
  • Manufacturer:8412783729764
Image 1
Save to list

€1,819.21/ pieceexcl. VAT

€2,201.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
4
Length
600 mm
Weight
3800 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
3800