EGAMASTER

EGAMASTER Chain pipe wrench 6", non-sparking, Cu-Be

  • ERIKS:14760893
  • Manufacturer:8412783701333
Image 1
Save to list

€2,274.95/ pieceexcl. VAT

€2,752.69incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
6
Length
600 mm
Weight
3500 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
3500