EGAMASTER

EGAMASTER Chain pipe wrench 6", non-sparking, Al-Br

  • ERIKS:14762468
  • Manufacturer:8412783729795
Image 1
Save to list

€1,453.63/ pieceexcl. VAT

€1,758.89incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
6
Length
600 mm
Weight
4200 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
4200