EGAMASTER

EGAMASTER Chain pipe wrench 6", non-sparking, Al-Br

  • ERIKS:14761778
  • Manufacturer:8412783714708
Image 1
Save to list

€1,467.26/ pieceexcl. VAT

€1,775.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
6
Length
600 mm
Weight
3500 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
3500