EGAMASTER

EGAMASTER Chain pipe wrench 4", non-sparking, Al-Br

  • ERIKS:14762466
  • Manufacturer:8412783729771
Image 1
Save to list

€1,338.02/ pieceexcl. VAT

€1,619.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
4
Length
600 mm
Weight
3800 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
3800