EGAMASTER

EGAMASTER Chain pipe wrench 2", non-sparking, Cu-Be

  • ERIKS:14760891
  • Manufacturer:8412783701319
Image 1
Save to list

€1,757.91/ pieceexcl. VAT

€2,127.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
2
Length
600 mm
Weight
2200 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
2200