EGAMASTER

EGAMASTER Chain pipe wrench 2", non-sparking, Al-Br

  • ERIKS:14761777
  • Manufacturer:8412783714685
Image 1
Save to list

€1,194.05/ pieceexcl. VAT

€1,444.80incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
2
Length
600 mm
Weight
2200 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
2200