EGAMASTER

EGAMASTER Chain pipe wrench 1600 mm 18", non-sparking, Cu-Be

  • ERIKS:14760460
  • Manufacturer:8412783366266
Image 1
Save to list

€5,377.76/ pieceexcl. VAT

€6,507.09incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
18
Length
1600 mm
Weight
17000 g
Low spark model
Yes
Material
Beryllium-Copper
Model
Inch
Weight
17000