EGAMASTER

EGAMASTER Chain pipe wrench 1600 mm 18", non-sparking, Al-Br

  • ERIKS:14760461
  • Manufacturer:8412783366273
Image 1
Save to list

€3,481.52/ pieceexcl. VAT

€4,212.64incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Chain Pipe Wrench
Suitable for maximum pipe diameter
18
Length
1600 mm
Weight
17000 g
Low spark model
Yes
Material
Aluminum bronze
Model
Inch
Weight
17000