
€345.80/ pieceexcl. VAT
€418.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cross Cutting Chisel |
Weight | 800 g |
Length | 300 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight total | 800 g |