
€192.35/ pieceexcl. VAT
€232.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Caulking Tool |
Material | Aluminum bronze |
Length | 250 mm |
Inner Diameter | 8 mm |
Outer Diameter | 20 mm |