
€208.62/ pieceexcl. VAT
€252.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cross Cutting Chisel |
Length | 200 mm |
Blade shape | Cross cut |
Weight | 450 g |
Material | Beryllium-Copper |