
€181.85/ pieceexcl. VAT
€220.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Caulking Tool |
Material | Beryllium-Copper |
Outer Diameter | 20 mm |
Length | 200 mm |
Inner Diameter | 5 mm |