
€1,964.73/ pieceexcl. VAT
€2,377.32incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Caulking Tool |
Length | 1500 mm |
Material | Beryllium-Copper |
Tip length | 36 mm |