
€129.67/ pieceexcl. VAT
€156.90incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Cross Cutting Chisel |
Length | 140 mm |
Blade shape | Cross cut |
Weight | 270 g |
Material | Beryllium-Copper |