
€1,757.91/ pieceexcl. VAT
€2,127.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Caulking Tool |
Length | 1000 mm |
Material | Beryllium-Copper |
Tip length | 50 mm |