
€671.68/ pieceexcl. VAT
€812.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Caulking Tool |
Length | 1000 mm |
Material | Aluminum bronze |
Tip length | 32 mm |