
€1,022.63/ pieceexcl. VAT
€1,237.38incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | C Wrench |
Model | Metric |
Single wrench model | Yes |
Wrench width | 40 mm |
Length | 450 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 1100 g |
Wrench size small | 1.57 in |
Wrench size small (inch) | 1.57 |
Wrench size large | 1.57 in |
Wrench size large (inch) | 1.57 |
Length | 17.72 in |