
€253.71/ pieceexcl. VAT
€306.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bricklayer |
Low spark model | Yes |
Width | 210 mm |
Length | 335 mm |
Weight | 650 g |
Material | Beryllium-Copper |
Material handle | Wood |
Blade width | 210 mm |