EGAMASTER

EGAMASTER Box joint plier 10", non-sparking, Cu-Be

  • ERIKS:14762821
  • Manufacturer:8412783738971
Image 1
Save to list

€391.84/ pieceexcl. VAT

€474.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Box Joint Pincer
Material
Beryllium-Copper
Handle cover
Non-slip handle
Low spark model
Yes
Weight
380 g
Weight
380