EGAMASTER

EGAMASTER Bolt cutter 18", non-sparking, Cu-Be

  • ERIKS:14762860
  • Manufacturer:8412783739398
Image 1
Save to list

€1,390.71/ pieceexcl. VAT

€1,682.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Bolt Cutter
Total length
18 in
Weight
2500 g
Weight
2500