EGAMASTER

EGAMASTER Bolt cutter 14", non-sparking, Cu-Be

  • ERIKS:14762829
  • Manufacturer:8412783739084
Image 1
Save to list

€1,204.49/ pieceexcl. VAT

€1,457.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Bolt Cutter
Total length
14 in
Weight
1600 g
Weight
1600