
€284.36/ pieceexcl. VAT
€344.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Rigth Cut Nipper Shear |
Length | 280 mm |
Low spark model | Yes |
Weight | 600 g |
Material | Beryllium-Copper |
Direction | Right |
Material handle | Beryllium-Copper |