
€629.57/ pieceexcl. VAT
€761.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Bent Single Open End |
Model | Metric |
Single wrench model | Yes |
Wrench width | 55 mm |
Length | 370 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 2000 g |
Wrench size small | 2.17 in |
Wrench size small (inch) | 2.17 |
Wrench size large | 2.17 in |
Wrench size large (inch) | 2.17 |
Length | 14.57 in |