
€146.43/ pieceexcl. VAT
€177.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Bent Single Open End |
Model | Metric |
Single wrench model | Yes |
Wrench width | 27 mm |
Length | 230 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 370 g |
Wrench size small | 1.06 in |
Wrench size small (inch) | 1.06 |
Wrench size large | 1.06 in |
Wrench size large (inch) | 1.06 |
Length | 9.06 in |