
€11.41/ pieceexcl. VAT
€13.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Bar For The T-Socket Wrench |
Connection size | 7 |
Low spark model | Yes |
Model | Metric |
Connection size | 8 mm |
Length | 120 mm |
Sliding handle | Yes |