EGAMASTER

EGAMASTER Bar for "t" socket wrench ø 36 mm - 500 mm, non-sparking, Cu-Be

  • ERIKS:14765526
  • Manufacturer:8412783777741
Image 1
Save to list

€960.29/ pieceexcl. VAT

€1,161.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Bar For The T-Socket Wrench
Connection size
36
Low spark model
Yes
Model
Metric
Length
600 mm
Sliding handle
Yes