
€85.83/ pieceexcl. VAT
€103.85incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Ball Pein Hammer |
Weight | 700 g |
Length | 340 mm |
Non-rebound | No |
Low spark model | Yes |
Material | Aluminum bronze |
Antimagnetic | Yes |