
€285.80/ pieceexcl. VAT
€345.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Axe |
Handle length | 340 mm |
Weight | 950 g |
Material | Beryllium-Copper |