
€60.15/ pieceexcl. VAT
€72.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 7422 |
Type | Awl |
Through-going pin | No |
Material | Beryllium-Copper |
Material handle | Beryllium-Copper |
Total length | 180 mm |
Blade diameter | 3 mm |