
€1,194.82/ pieceexcl. VAT
€1,445.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Atex Safety Sets Painting |
Material | Aluminum bronze |
Total number of tools | 8 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 7.5 kg |