
€4,774.67/ pieceexcl. VAT
€5,777.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Atex Safety Sets Nautical |
Material | Beryllium-Copper |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 23 kg |