
€1,491.25/ pieceexcl. VAT
€1,804.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Atex Safety Sets Electrician |
Material | Aluminum bronze |
Total number of tools | 17 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of cable cutters | 1 |
Number of crosshead screwdrivers PH | 1 |
Number of slotted screwdrivers | 1 |
Weight | 3.6 kg |