
€441.65/ pieceexcl. VAT
€534.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Arched Scraper |
Length | 210 mm |
Weight | 650 g |
Material | Beryllium-Copper |
Blade width | 100 |
Shape | Arched |
Type | Scrapers |