
€1,907.55/ pieceexcl. VAT
€2,308.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Anvil Block |
Material | Aluminum bronze |
Length | 160 mm |
Width | 160 mm |
Height | 114 mm |
Weight | 16 kg |