
€602.84/ pieceexcl. VAT
€729.44incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Anvil Block |
Material | Aluminum bronze |
Length | 111 mm |
Width | 111 mm |
Height | 75 mm |
Weight | 5 kg |