



€1,245.32/ pieceexcl. VAT
€1,506.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Angled Socket Wrench |
Wrench width | 71 mm |
Model | Right-angled grip |
Shaft length | 390 mm |
Low spark model | Yes |
Total length | 390 mm |
Weight | 4100 g |
Material | Beryllium-Copper |
Material handle | Beryllium-Copper |
Suitable for hexagonal bolts | Yes |
Wrench depth | 110 mm |
Head width | 71 mm |