



€56.60/ pieceexcl. VAT
€68.49incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Angled Socket Wrench |
Wrench width | 7 mm |
Length | 130 mm |
Material | Aluminum bronze |
Weight | 120 g |
Model | Metric |