



€339.64/ pieceexcl. VAT
€410.96incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Angled Socket Wrench |
Wrench width | 52 mm |
Model | Right-angled grip |
Shaft length | 380 mm |
Low spark model | Yes |
Total length | 380 mm |
Weight | 2300 g |
Material | Aluminum bronze |
Material handle | Aluminum bronze |
Suitable for hexagonal bolts | Yes |
Wrench depth | 95 mm |
Head width | 52 mm |