
€100.96/ pieceexcl. VAT
€122.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Light Adjustable Wrench |
Length | 200 mm |
Max. spanner opening | 25 mm |
Low spark model | Yes |
Weight | 270 g |
Material | Aluminum bronze |
Length | 8 in |
Weight | 270 |