
€123.74/ pieceexcl. VAT
€149.73incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Comfort Adjustable Wrench |
Length | 200 mm |
Max. spanner opening | 24 mm |
Low spark model | Yes |
Weight | 350 g |
Material | Aluminum bronze |
Length | 8 in |
Weight | 350 |