
€110.69/ pieceexcl. VAT
€133.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Light Adjustable Wrench |
Length | 150 mm |
Max. spanner opening | 20 mm |
Low spark model | Yes |
Weight | 140 g |
Material | Beryllium-Copper |
Length | 6 in |
Weight | 140 |