
€139.82/ pieceexcl. VAT
€169.18incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Comfort Adjustable Wrench |
Length | 150 mm |
Max. spanner opening | 19 mm |
Low spark model | Yes |
Weight | 180 g |
Material | Beryllium-Copper |
Length | 6 in |
Weight | 180 |