
€2,361.15/ pieceexcl. VAT
€2,856.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adjustable Wrench |
Length | 900 mm |
Max. spanner opening | 75 mm |
Low spark model | Yes |
Weight | 7800 g |
Material | Beryllium-Copper |
Length | 36 in |
Weight | 7800 |