
€1,962.83/ pieceexcl. VAT
€2,375.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adjustable Wrench |
Length | 750 mm |
Max. spanner opening | 70 mm |
Low spark model | Yes |
Weight | 6800 g |
Material | Beryllium-Copper |
Length | 30 in |
Weight | 6800 |