
€970.13/ pieceexcl. VAT
€1,173.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adjustable Wrench |
Length | 600 mm |
Max. spanner opening | 62 mm |
Low spark model | Yes |
Weight | 3100 g |
Material | Beryllium-Copper |
Length | 24 in |
Weight | 3100 |