
€554.36/ pieceexcl. VAT
€670.78incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Adjustable Wrench |
Length | 450 mm |
Max. spanner opening | 52 mm |
Low spark model | Yes |
Weight | 2200 g |
Material | Beryllium-Copper |
Length | 18 in |
Weight | 2200 |