
€254.99/ pieceexcl. VAT
€308.54incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Light Adjustable Wrench |
Length | 375 mm |
Max. spanner opening | 48 mm |
Low spark model | Yes |
Weight | 1500 g |
Material | Aluminum bronze |
Length | 15 in |
Weight | 1500 |